White Side-Loading Self-Seal Stayflats® "B" - 9 x 6"

Your products slip quickly into side loaders.
  • Convenient pull-tab tear strip.
  • Heavy board protects against crushing.
  • Self-seal has peel-off adhesive strip.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-2664 9 x 6" (B) 5 x 7" Photos 200 20 $169 $162 $152 $147 $140  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The letter in the chart listed in () is the industry standard # for that size mailer. 
  • Usable: 8 1/2 x 5 3/4"
    • Based on contents no more than 1/4" thick.
THICKNESS:
  • .024"
MATERIAL:
  • Clay coated newsback
  • Recycled Content: 100%
    • Post-consumer: Minimum 35% 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS23 x 15 cm9 x 6" (B)
RECOMMENDED USE13 x 18 cm5 x 7" Photos
WEIGHT/CASE9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 11:55:27 AM; CNWEB23