Mystik® Grease Cartridge - High Temp 3% Moly

Protect against friction, wear and corrosion.
  • Additive provides superior shock absorption for high-impact applications up to 163°C (325°F).
  • Use on bearings, joints and gears for smooth operation.
  • Use with Grease Gun, sold separately.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE RECOMMENDED
USES
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-26635 High Temp 3% Moly 14 oz. Mining, Construction 10 $100 $93 $86  ADD
SHELF LIFE:
  • 3 years
TEMPERATURE:
  • Approximately -23° to 163° C (-10° to 325° F)
COMPATIBILITY:
  • Works with standard 14 oz grease guns.
PROPERTIES:
  • Thickener Type: Lithium Complex
  • Solid Additive: Molybdenum Disulfide 3%
  • Texture: Smooth, adhesive
SPECIFICATIONS:
  • Base Oil Viscosity @ 40° C (104° F), cSt: 630
  • NLGI: 2
  • Timken OK Load: ASTM D2509 (60 lb)
  • Worked Penetration: ASTM D217: 265-295
  • Dropping Point: ASTM D2265 (288° C, 550° F)
  • Water Washout: 
    • ASTM D1264
    • % Loss @ 79° C (175° F): 2.5
  • Rust Prevention: ASTM D1743 (Rating: Pass)
  • Copper Corrosion: ASTM D4048 (Rating: 1b)
  • Oil Separation:
    • ASTM D1742
    • % Loss: 1
  • 4-Ball Wear: ASTM D2266 (mm: 0.45)
  • 4-Ball Weld: ASTM 2596 (kgf: 400)
  • Meets performance categories of ASTM D4950 Automotive Grease Classification System, GC for wheel bearing service and LB for chassis service.
SPECIFICATIONSMETRICIMPERIAL
SIZE414 mL14 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:18:01 AM; CNWEB23