Uline Compostable Ripple Cups - 8 oz

Sustainable cups with great grip. Stays cool to the touch.
  • Insulated ripple design with eco-friendly PLA lining and lids. Made from plants.
  • BPI certified compostable.
  • Lids for on-the-go. Sold separately.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-26630KRFT Kraft With Green Stripe 8 oz. 500 $114 $109  ADD
DIMENSIONS:
  • Height: 3 5/8"
  • Diameter:
    • Top: 3 1/8"
    • Bottom: 2 1/4"
COMPATIBILITY:
  • Works with:
USAGE: 
  • Not microwaveable
SPECIFICATIONS: 
  • Commercially compostable only. Facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
SIZE237 mL8 oz.
ACCESSORIES:
  • S-25581 Compostable Paper Hot Cup Lids - 8 oz
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 03:17:00 PM; CNWEB5