White Self-Seal Stayflats® "A" - 5 1⁄8 x 5 1⁄8"

Self-seal mailers have peel-off adhesive strip. No tape or stiffeners needed.
  • First class presentation guaranteed.
  • Postage savings due to light weight.
  • Will not bend or crush.
  • Convenient pull-tab tear strip.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-2663 5 1/8 x 5 1/8" (A) CD w/o Case 200 10 $94 $85 $81 $74 $70  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The letter in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 4 5/8 x 4 7/8"
    • Based on contents no more than 1/4" thick.
THICKNESS:
  • .02"
MATERIAL:
  • Clay coated newsback
  • Semi-gloss coating
  • Recycled Content: 100%
    • Post-consumer: Minimum 35% 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS13 x 13 cm5 1/8 x 5 1/8" (A)
WEIGHT/CASE5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 12:29:09 PM; CNWEB5