GFCI Receptacle - Commercial Standard, 15A, White

HUBBELL®

Protect people from shock. Cuts power when moisture or a fault is detected.
  • Recommended for bathrooms, kitchens and garages.
  • Self-test feature ensures continuous protection.
  • Wall plate included.

    GFCI Recptacles

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE 125V
RATING
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-26623W Standard 15A $30 $29 $27  ADD
UL/C-UL Listed
DIMENSIONS:
  • Actual: 4 3/4 x 3 x 1 3/4"
FEATURES:
  • Screw terminals
  • Self-grounding
  • Wiring: Side and back
MODEL NUMBER:
  • Hubbell®: GFR15W
CLEANING INSTRUCTIONS:
  • Particles Present on the Back of Device: Wipe off with a dry cloth.
  • Dirt/Grease on the Face of Device: 
    • Use mild household soap applied to a clean paper towel or cloth.
    • Do not spray or apply cleaning agents directly to the device.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 10:23:48 PM; CNWEB23