Electrical Switch - Commercial 3-Way, 20A, Light Almond

HUBBELL®

Simple on/off control for lighting and devices. Swap out old and broken switches.
  • Heavy duty for warehouses, convention centers and busy clinics.
  • Turn lights on and off from two different locations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE 120V
RATING
SWITCH
TYPE
PRICE EACH COLOR IN STOCK
SHIPS TODAY
10 20 50+
S-26622A Toggle 20A 3-Way $7.85 $7.50 $7.15  ADD
UL Listed. CSA Certified.

SOLD IN MULTIPLES OF 10
DIMENSIONS:
  • Actual: 4.25 x 1.9 x 1.64"
FEATURES:
  • Screw terminals
  • Self-grounding
  • Wiring: Side and back
  • Three-way pole
USAGE:
  • Not a surge protector.
MODEL NUMBER:
  • Hubbell®: CSB320LA
CLEANING INSTRUCTIONS:
  • Particles Present on the Back of Device: Wipe off with a dry cloth.
  • Dirt/Grease on the Face of Device: 
    • Use mild household soap applied to a clean paper towel or cloth.
    • Do not spray or apply cleaning agents directly to the device.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 01:45:33 PM; CNWEB5