Electrical Switch - Residential Single Pole, 15A, White

HUBBELL®

Simple on/off control for lighting and devices. Swap out old and broken switches.
  • Standard duty for apartments and small offices.
  • Turn lights on and off from a single location.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE 120V
RATING
SWITCH
TYPE
PRICE EACH COLOR IN STOCK
SHIPS TODAY
10 20 50+
S-26617W Toggle 15A Single Pole $1.70 $1.65 $1.55  ADD
UL Listed. CSA Certified.

SOLD IN MULTIPLES OF 10
DIMENSIONS:
  • Actual: 4.18 x 1.56 x 1.2"
FEATURES:
  • Screw terminals
  • Self-grounding
  • Wiring: Side and push-in
  • Single pole
USAGE:
  • Not a surge protector.
MODEL NUMBER:
  • Hubbell®: RS115W
CLEANING INSTRUCTIONS:
  • Particles Present on the Back of Device: Wipe off with a dry cloth.
  • Dirt/Grease on the Face of Device: 
    • Use mild household soap applied to a clean paper towel or cloth.
    • Do not spray or apply cleaning agents directly to the device.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 12:40:15 PM; CNWEB3