Duplex Receptacle - Residential Tamper Resistant, 15A, White

HUBBELL®

Replace broken or grimy receptacles. Safe and dependable.
  • Standard duty for hotels and retail stores.
  • Safety shutters prevent insertion of foreign objects.

    Duplex Receptacles

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE 125V
RATING
PRICE EACH COLOR IN STOCK
SHIPS TODAY
10 20 50+
S-26612W Tamper Resistant 15A $2.35 $2.20 $2.05  ADD
UL Listed. CSA Certified.

SOLD IN MULTIPLES OF 10
DIMENSIONS:
  • 4.19 x 1.58 x 1.1"
FEATURES:
  • Screw terminals
  • Self-grounding
  • Wiring: Side and push-in
USAGE:
  • Not a surge protector.
MODEL NUMBER:
  • Hubbell®: RR15SWTR
CLEANING INSTRUCTIONS:
  • Particles Present on the Back of Device: Wipe off with a dry cloth.
  • Dirt/Grease on the Face of Device: 
    • Use mild household soap applied to a clean paper towel or cloth.
    • Do not spray or apply cleaning agents directly to the device.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 04:21:48 AM; CNWEB3