Bemis® Toilet Seat - Antimicrobial, Closed Front, Lid, Slow-Close Hinge

Only the best for your bottom. A small swap in your restroom that makes a big impression.
  • Slow-close lid provides quiet operation.
  • Antimicrobial. Inhibits growth of bacteria and germs.
  • Stay-Tite® fasteners never loosen. Stainless steel bolts.
  • Heavy-duty plastic construction is easy to wipe clean.
  • Recommended for schools, office buildings and hotels.
MODEL
NO.
DESCRIPTION SHAPE STYLE HINGE SIZE
L x W
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-26608 Commercial Antimicrobial Elongated Closed Front, Lid Slow Close 18 1/2 x 14" $82 $80 $79  ADD
DIMENSIONS:
  • Actual: 18 1/2 x 14 1/2 x 2 3/8" (L x W x H)
  • Bolt Spread: 5 1/2"
WEIGHT:
  • 5.5 lbs
USAGE:
  • Antimicrobial coating inhibits the growth of microorganisms like bacteria, mold and viruses.
    • Does not protect users from bacteria, viruses, germs, or other organisms.
SPECIFICATIONS:
  • Complies with IAMPO/ANSI Z.124.5 performance standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W47 x 36 cm18 1/2 x 14"
CAPACITY136 kg300 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 02:18:03 PM; CNWEB3