Bemis® Toilet Seat - Antimicrobial, Open Front, No Lid, Self-Sustaining Hinge

Only the best for your bottom. A small swap in your restroom that makes a big impression.
  • Self-sustaining hinges keep seat up at any angle. Prevents seat from slamming shut.
  • Antimicrobial. Inhibits growth of bacteria and germs.
  • Stay-Tite® fasteners never loosen. Stainless steel bolts.
  • Heavy-duty plastic construction is easy to wipe clean.
  • Recommended for schools, office buildings and hotels.

    Toilet Seat
MODEL
NO.
DESCRIPTION SHAPE STYLE HINGE SIZE
L x W
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
S-26607 Commercial Antimicrobial Elongated Open Front, No Lid Self-Sustaining 18 1/2 x 14 1/2" $57 $56 $54  ADD
DIMENSIONS:
  • Actual: 18 1/2 x 14 1/2 x 2 3/8" (L x W x H)
  • Bolt Spread: 5 1/2"
WEIGHT:
  • 4.2 lbs
USAGE:
  • Antimicrobial coating inhibits the growth of microorganisms like bacteria, mold and viruses.
    • Does not protect users from bacteria, viruses, germs, or other organisms.
SPECIFICATIONS:
  • Complies with IAMPO/ANSI Z.124.5 performance standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W47 x 37 cm18 1/2 x 14 1/2"
CAPACITY136 kg300 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 02:17:19 PM; CNWEB23