Bemis® Toilet Seat - Open Front, No Lid, Standard Hinge, Black

Only the best for your bottom. A small swap in your restroom that makes a big impression.
  • Stay-Tite® fasteners never loosen. Stainless steel bolts.
  • Heavy-duty plastic construction is easy to wipe clean.
  • Recommended for schools, office buildings and hotels.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHAPE STYLE HINGE SIZE
L x W
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-26605BL Commercial Elongated Open Front, No Lid Standard 18 1/2 x 14 1/2" $48 $46 $45  ADD
DIMENSIONS:
  • Actual: 18 1/2 x 14 1/2 x 2 3/8" (L x W x H)
  • Bolt Spread: 5 1/2"
WEIGHT:
  • 4.2 lbs
SPECIFICATIONS:
  • Complies with IAMPO/ANSI Z.124.5 performance standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W47 x 37 cm18 1/2 x 14 1/2"
CAPACITY136 kg300 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 03:06:57 PM; CNWEB25