Peak® BlueDEF® Diesel Exhaust Fluid Skid Lot

Reduces emissions, boosts fuel economy and extends engine life.
  • Required in diesel engines equipped with SCR systems.
  • Triple-filtered for maximum purity.
  • Includes nozzle for easy dispensing.
API Certified and ISO 22241 Compliant
MODEL
NO.
DESCRIPTION SIZE QTY./
SKID
SKID PRICE
PER JUG
IN STOCK
SHIPS TODAY
S-26587S BlueDEF® 2 1/2 gal. 80 $24  ADD
SHIPS VIA MOTOR FREIGHT
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Storage: - 5° to 30° C (23° - 86° F)
USAGE:
  • Ready to use formula.
  • Add to a dedicated DEF tank only. Do not mix with fuel.
SPECIFICATIONSMETRICIMPERIAL
109.5 L 2.5 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:18:27 AM; CNWEB25