Year Inventory Labels - "2028", 3" Circle

Simplify inventory and quality control operations with these labels.
  • Pressure-sensitive paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-26581 3" Circle 500 $48 $42 $38  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 5/8"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
COLOR: 
  • Fluorescent Green
MATERIAL:
  • Matte finish 
  • Adhesive: Acrylic
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm Circle3" Circle
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/27/2026 03:20:08 AM; CNWEB5