Loctite® Retaining Compound 680™ - High Viscosity

Fills gaps to secure unthreaded cylindrical metal parts.
  • Fills larger gaps when assembling loose-fitting parts.
  • High strength. Prevents loosening from shock and vibration.
  • Temperature range -54º to 179ºC (-65º to 355ºF).
  • Green, high-viscosity liquid.
MODEL
NO.
DESCRIPTION TYPE FIXTURE
TIME
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26562 680™ High Viscosity 4 mins. Green 50 mL $98 $97 $96  ADD
SPECIFICATIONS:
  • Maximum Gap Fill: 0.015" (0.38mm)
  • Viscosity: 1,250 cP
  • Shear Strength: 4,000 psi
  • Full Cure: 24 hours
  • NSF/ANSI 61, ABS & CFIA approved.
MODEL NUMBER:
  • Loctite®: 1835201
SHELF LIFE:
  • 24 months from date of manufacture.
PACKAGING:
  • Bottles are not completely filled by design to prevent the liquid from curing.
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 07:41:15 AM; CNWEB3