Mighty Line® Deluxe Safety Tape Angles - 6 x 6 x 3", Orange

Guaranteed to withstand your roughest warehouse traffic.
  • Precut corners indicate pallet location.
  • Easier to apply than paint.
  • Heavy-duty PVC tape. Sticks tight, removes cleanly.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2+
S-26551O 6 x 6 x 3" 45 24 $56 $49  ADD
PACKAGING:
  • (2) Shapes per sheet.
  • (12) Sheets per box.
SPECIFICATIONS:
  • Acceptable for use in ISO-7 and ISO-8 cleanrooms.
THICKNESS:
  • Actual: 35 - 50 mil
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 13° C (55° F).
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Poly release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 15 x 8 cm6 x 6 x 3"
THICKNESS1,143 Microns45 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 01:17:54 AM; CNWEB25