Mighty Line® Deluxe Safety Message Tape - "Caution Static Sensitive Area", 3" x 100'

Warn employees and visitors of potential warehouse hazards.
  • Beveled edges prevent tearing by forklifts or floor scrubbers.
  • Heavy-duty PVC tape. Sticks tight, removes cleanly.

    Special Offer
    Pay only $400 for Deluxe Safety
    Tape Applicator
    with order of 3 or
    more Rolls of Deluxe Safety Tape.
MODEL
NO.
SIZE MESSAGE MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-26547 3" x 100' "Caution Static Sensitive Area" 50 9 $230 $211  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
MATERIAL:
  • Adhesive: Rubber based
THICKNESS:
  • Actual: 50 - 65 mil
SHELF LIFE:
  • 12 months
COMPATIBILITY:
  • Not compatible with H-418 Safety Tape Applicator.
TEMPERATURE:
  • Apply to clean, dry concrete floors above 13° C (55° F).
  • Performance: -36° to 66° C (-32° to 150° F)
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Poly release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 cm x 30 M3" x 100'
THICKNESS1,270 Microns50 Mil
WEIGHT/ROLL4 kg9 lbs
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 06:50:37 AM; CNWEB23