Rust-Oleum® Concrete Repair

Quickly fill and repair cracks, holes and crevices in damaged concrete surfaces.
  • Non-sag epoxy.
  • Works on walls, ceilings and vertical repair areas.
  • Can be applied to damp or wet surfaces.
  • Sets in as little as 8 minutes.
  • Temperature range is -18º - 60ºC (0º - 140ºF).
  • Includes 1 mixing nozzle for easy application.
  • Use with Caulk Guns, sold separately.
MODEL
NO.
DESCRIPTION COLOR SIZE WORKING
TIME
FULL
STRENGTH
LOAD
STRENGTH
QTY./
CASE
PRICE PER CARTRIDGE IN STOCK
SHIPS TODAY
1 2 6+
S-26540 Concrete Repair Gray 8.6 oz. 8 min. 3 hours 10,000 PSI 6 $57 $55 $52  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
  • To maximize shelf life, store at 16° - 27° C (60° - 80° F).
APPEARANCE:
  • Component A (Resin): White
  • Component B (Hardener): Dark gray
  • Cured: Limestone gray
USAGE:
  • New concrete must cure at least 28 days @ 21° C (70° F).
  • Apply between 4° - 32° C (40° - 90° F).
  • Cure Time: 3 hours @ 24° C (75° F).
  • Do not allow material to stand in the mixing nozzle for longer than 5 - 6 minutes.
  • Clean Up: Xylene
SPECIFICATIONSMETRICIMPERIAL
SIZE254 ml8.6 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 05:22:56 AM; CNWEB5