Uline Rough Surface Painter's Masking Tape - 1 1⁄2" x 60 yds

INDOOR/OUTDOOR

Thick, super sticky. Adheres to stucco, brick and wood.
  • Works effectively in hot and humid conditions.
  • Orange crepe paper backing with synthetic rubber adhesive.
  • Clean removal up to 3 days; 1 day in sunlight.
24 LB. TENSILE STRENGTH
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2 CASES 4+ CASES
S-26535 1 1/2" x 60 yds. Orange 6.4 24 $10.00 $9.00 $8.25 $8.00 rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Saturated crepe paper
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Performance: 10° - 93° C (50° - 200° F)
USAGE:
  • Withstands direct outdoor sunlight for up to 1 day.
  • Recommended Surfaces:
    • Stucco
    • Brick
    • Concrete
    • Wood
    • Textured surfaces
SPECIFICATIONSMETRICIMPERIAL
SIZE38 mm x 55 M1 1/2" x 60 yds.
THICKNESS163 Microns6.4 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 08:41:42 AM; CNWEB25