Galvanizing Compound - Cold Low VOC, 1 Gallon

Improves rusty metal sign posts, fences and railings.
  • For a subtle matte finish.
  • Prevents rust and corrosion.
  • Bulk size for large areas.
  • Apply with Roller or Brush, sold separately.
MODEL
NO.
DESCRIPTION COLOR ZINC SIZE QTY./
CTN.
PRICE PER CAN IN STOCK
SHIPS TODAY
1 3+
S-26527 Cold Low VOC Gray 93% 1 Gal. 1 $367 $354  ADD
FEATURES: 
  • Drying Time at 25° C (77° F), 50% Relative Humidity: 
    • Tough: 15 minutes
    • Handle: 45 minutes
    • Recoat: Before 1 hour or after 72 hours.
    • Full Cure: 24 hours 
  • Drying may be accelerated by applying heat.
USAGE: 
  • Use in temperatures above 4° C (40° F)
  • Mix contents thoroughly and scrape bottom and sides for bulk application.
  • Apply directly to metal or galvanized surfaces that are free of contaminants.
  • Clean severely rusted areas with a wire brush.
  • Minimum pressure in conventional spray equipment: 40 psi
  • Contents may be applied without thinning. 
SHELF LIFE: 
  • 12 months 
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 Gallon
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 09:04:43 AM; CNWEB5