Tamper-Evident Food Containers - Rectangle, 8 oz

Tamperproof hinged lid must be torn to open.
  • For grab-and-go foods in delis, cafeterias and convenience stores.
  • Leak-resistant dome lid seals tight, prevents spills.
  • FDA compliant.

    Tamper-Evident Containers
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-26504 8 oz. 6 x 5 x 1 1/2" 200 $59 $57  ADD
DIMENSIONS: 
  • Actual: 5 1/2 x 4 7/8 x 1 1/2" (L x W x H)
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE: 
  • -30° to 66° C (-22° to 151° F)
USAGE: 
  • Not microwave safe. 
SPECIFICATIONSMETRICIMPERIAL
CAPACITY237 mL8 oz.
DIMENSIONS L x W x H15 x 13 x 4 cm6 x 5 x 1 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 01:31:06 PM; CNWEB23