Metal Hangers - Shirt with Notches

Premium hangers for fur coats, suits, and blankets.
  • Notches hold garment straps in place.
  • Chrome-plated. Clean, polished look.
  • Heavy-duty steel.
  • Transparent rubber cap prevents snags.

    Free Offer
    FREE Hanger Stacker with
    $110+ order of Hangers.
MODEL
NO.
DESCRIPTION SIZE GAUGE HANGER
COLOR
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-26482 Shirt w/ Notches 18" 4.5 mm Chrome 25 $59 $55  ADD
MATERIAL: 
  • Steel with Chrome Plating
CAPACITY: 
  • 33 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE46 cm18"
THICKNESS4,500 Microns4.5 mm
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:03:09 PM; CNWEB5