Air Labels - Lithium Battery Handling, UN 3091, 4 5⁄8 x 5", No Contact

Designed in accordance with IATA regulations.
  • Required for all air shipments containing lithium-ion batteries.
  • Pre-printed with UN 3091.
  • Matte litho paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 20+
S-26445 4 5/8 x 5" 500 $53 $46 $39 $36  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 7/16"
  • Red Border (Width): 5 mm 
  • Length of Line: 1 1/2" 
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 13 cm4 5/8 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:45:24 PM; CNWEB4