Wax Food Service Tissue - Basket Liners, 12 x 12", Kraft

Safely wrap food and sandwiches, line serving baskets or serve sweets.
  • Ideal for cafeterias, restaurants, delis, bakeries and caterers.
  • Wax tissue catches grease and crumbs for easy cleanup.
  • Precut sheets in convenient dispenser box.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHEET
SIZE
BASIS
WT.
RECOMMENDED
USE
SHEETS/
BOX
BOXES/
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-26437KRFT 12 x 12" 15 lb. Basket Liner 1,000 5 $193 $186  ADD
DIMENSIONS: 
  • Dispenser Box: 12 3/4 x 12 3/4 x 3 1/4" (W x D x H)
MATERIAL:
  • Tissue: Wax-coated
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE30 x 30 cm12 x 12"
BASIS WEIGHT22 GSM15 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 10:17:49 AM; CNWEB23