Food Platters - 11 x 7 x 2", Black

Serve sandwiches, sides and appetizers. For sports bars, drive-ins and diners.
  • Sturdy, reusable plastic. Stands up to everyday use.
  • Dishwasher and microwave safe.
  • Use with Wax Basket Liners, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-26436BL Platter 11 x 7 x 2" 36 $55 $52  ADD
DIMENSIONS: 
  • Actual: 10 5/8 x 7 1/4 x 1 1/2" (L x W x H)
TEMPERATURE: 
  • Heat Lamp Safe up to: 66° C (150° F) 
  • Maximum: 82° C (180° F)
SPECIFICATIONS:
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H28 x 18 x 5 cm11 x 7 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 05:29:07 PM; CNWEB25