Honeycomb Paper Cushioning Roll - 12" x 1,400'

Expands into protective honeycomb structure for added protection.
  • Recommended for cushioning and shipping ceramics, glassware and knick-knacks.
  • Flexible and stretchy. Conforms tightly around oddly shaped objects.
  • Paper locks to itself and tears by hand. No tape or scissors needed.
  • Compact roll saves space on packing stations and tabletops.
  • 100% recyclable.
  • Use with Dispenser.
MODEL
NO.
DESCRIPTION WIDTH LENGTH/
ROLL
BASIS
WEIGHT
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-26409 Honeycomb Roll 12" 1,400' 50 lb. 18 $184 $171 $157  ADD
Roll length and width based on expanded measurements.

DIMENSIONS:
  • Roll Diameter: 9"
  • Core:
    • Diameter: 3"
    • Width: 18"
      • Core will protrude from ends of roll to fit dispenser.
  • Not Expanded:
    • Width: 15 1/4"
    • Length: 840'
    • When pulled, material width contracts as length expands.
MATERIAL:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
WIDTH30 cm12"
LENGTH/ROLL426 M1,400'
BASIS WEIGHT74 gsm50 lb.
WEIGHT/ROLL8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:34:12 AM; CNWEB24