"Watch For Fork Truck Traffic" English/French Sign - Plastic

Keep your workplace safe, clean and organized.
  • Sturdy .055"-thick HDPE. Pre-drilled mounting holes and 4 strips of double-sided mounting tape.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
USE PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-26403P Caution Fork Lift Traffic 10 x 7" Indoor/Outdoor
Medium Duty
$24 $23 $21  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Mounting Holes: 1/8"
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W18 x 25 cm7 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 07:46:47 PM; CNWEB23