"Monitored By Video Camera" English/Spanish Sign - Plastic

Keep your workplace safe, clean and organized.
  • Sturdy .055"-thick HDPE. Pre-drilled mounting holes and 4 strips of double-sided mounting tape.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
USE PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-26396P Monitored By Video Camera 10 x 7" Indoor/Outdoor
Medium Duty
$24 $23 $21  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Mounting Holes: 1/8"
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W18 x 25 cm7 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/18/2026 06:46:29 AM; CNWEB5