Loctite® Instant Adhesive 460™ Prism®

When appearance, minimal frosting and low odor are important.
  • Low odor/low bloom.
  • Recommended for medical devices and aesthetic applications.
  • Temperature range -40º to 80ºC (-40º to 175ºF).
  • Clear, low-viscosity liquid.
MODEL
NO.
DESCRIPTION TYPE WORKING TIME COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26383 460™ Low Bloom 50 secs. Clear .7 oz. $54 $53 $52  ADD
SHELF LIFE:
  • 15 months
APPEARANCE:
  • Transparent, colorless to straw colored liquid.
SPECIFICATIONS:
  • Cure Time: 24 hours
PACKAGING:
  • Bottle will appear half full. Contains the correct amount of product.
TEMPERATURE:
  • Storage: 2° - 8° C (35° - 46° F), Dry location.
FEATURES:
  • Requires no mixing.
SPECIFICATIONSMETRICIMPERIAL
SIZE21 mL.7 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 09:21:28 PM; CNWEB25