Loctite® Instant Adhesive 411™ Prism®

For parts subject to shock, impact, vibration and humidity.
  • Toughened adhesive.
  • Use for filling gaps and OEM product assembly.
  • Temperature range -54º to 99ºC (-65º to 210ºF).
  • Clear, high-viscosity gel.
MODEL
NO.
DESCRIPTION TYPE WORKING TIME COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26381 411™ Toughened 30 secs. Clear .7 oz. $53 $52 $51  ADD
SHELF LIFE:
  • 21 months
APPEARANCE:
  • Transparent, colorless to straw colored liquid.
SPECIFICATIONS:
  • Cure Time: 24 hours
PACKAGING:
  • Bottle will appear half full. Contains the correct amount of product.
TEMPERATURE:
  • Storage: 2° - 8° C (35° - 46° F), Dry location.
FEATURES:
  • Requires no mixing.
SPECIFICATIONSMETRICIMPERIAL
SIZE21 mL.7 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 04:33:22 AM; CNWEB5