Loctite® Instant Adhesive 425™ Assure®

Bonds most surfaces, including galvanized metal, porous wood and fabric.
  • General purpose adhesive.
  • Low strength for locking and tamper proofing metal and plastic fasteners.
  • Temperature range -54º to 85ºC (-65º to 185ºF) .
  • Dark blue, low-viscosity liquid.
MODEL
NO.
DESCRIPTION TYPE WORKING TIME COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26380 425™ General
Purpose
90 secs. Dark Blue .7 oz. $49 $48 $47  ADD
SHELF LIFE:
  • 18 months
APPEARANCE:
  • Dark blue liquid.
SPECIFICATIONS:
  • Cure Time: 24 hours
PACKAGING:
  • Bottle will appear half full. Contains the correct amount of product.
TEMPERATURE:
  • Storage: 2° - 8° C (35° - 46° F), Dry location.
FEATURES:
  • Requires no mixing.
SPECIFICATIONSMETRICIMPERIAL
SIZE21 mL.7 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 04:33:23 AM; CNWEB5