Natural Cylinder Bottles - 32 oz, Flip Top Cap

Store/dispense liquids with these refillable containers.
  • For use in cosmetics, pharmaceuticals and laboratories.
  • Made of translucent, impact-resistant HDPE.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26365 32 oz. 13/16" 28/400 12 $1.93 $1.79  ADD
DIMENSIONS:
  • Cap (Diameter): 1.28"
  • Flip Top Opening: 3 mm
MATERIAL:
  • Cap: Polypropylene
PACKAGING:
  • Caps screwed onto bottles.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE946 mL32 oz.
OPENING DIAMETER21 mm13/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 09:28:00 PM; CNWEB26