Latch Storage Totes - 31 1⁄4 x 19 3⁄4 x 17 1⁄8", 34 Gallon

STERILITE®

Store your equipment, camping gear or seasonal items.
  • Recessed latch locks flush to lid.
  • Nestable when empty.
  • Indented lids for secure stacking.
  • High-impact polypropylene.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(GAL.)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-26358 31 1/4 x 19 3/4 x 17 1/8" 25 3/4 x 15 x 16 7/8" 34 4 28 $190 $183 carton(s) ADD
DIMENSIONS:
  • Outside:
    • Top (Actual): 31 1/8 x 19 5/8 x 17 1/8"
    • Bottom: 27 3/4 x 15 3/4"
  • Inside:
    • Inside Bottom dimensions are in the chart. 
    • Top With Lid: 31 3/8 x 19 13/16 x 17 1/4"
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H79 x 50 x 44 cm31 1/4 x 19 3/4 x 17 1/8"
INSIDE DIM. L x W x H66 x 38 x 43 cm25 3/4 x 15 x 16 7/8"
CAPACITY129 L 34 gal.
WEIGHT/CARTON13 kg28 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 01:38:57 PM; CNWEB25