Yorker Caps and Tips Bulk Pack - 28⁄410

Dispense condiments, adhesives and dyes with precision.
  • Suitable for dropper applications.
  • Red tip included.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE TIP OPENING
DIAMETER
QTY./
CASE
PRICE
PER CAP
IN STOCK
SHIPS TODAY
S-26354B 28/410 .03" 1,400 $.32  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Cap (Diameter): 1 1/4"
TEMPERATURE:
  • Maximum:  38° C (100° F)
FEATURES:
  • Tip opening can be enlarged by cutting with scissors.
SPECIFICATIONS:
  • NSF compliant (National Sanitary Foundation)
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
TIP OPENING DIAMETER0.8 mm.03"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 06:00:53 PM; CNWEB5