Boston Round Squeezable Bottles Bulk Pack - 2 oz

Dispense precise amounts of adhesives, dyes and paints.
  • Soft, translucent LDPE bottles.
  • Suitable for dropper applications.
  • FDA compliant.
  • Yorker caps and tips included.
MODEL
NO.
SIZE TIP
DIAM.
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26335B 2 oz. .03" 18/410 860 $.88 $.81  ADD
DIMENSIONS:
  • Height with Cap: 4 1/4"
  • Cap (Diameter): 0.88"
TEMPERATURE:
  • Maximum:  38° C (100° F)
COMPATIBILITY: 
FEATURES:
  • Spout opening can be enlarged by cutting with scissors.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
PACKAGING:
  • Bottles and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE59 mL2 oz.
TIP DIAMETER0.8 mm.03"
PARTS:
  • S-18808 Yorker Caps and Tips - 18/410
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 09:28:00 PM; CNWEB26