Painter's Mate Green® Masking Tape - 1" x 60 yds

INDOOR

Canada's favorite tape for masking windows, cabinets and wood trim.
  • Holds up to 8 days with clean removal.
  • Use on painted walls, wood, glass and vinyl.
  • Green crepe paper backing with synthetic rubber adhesive.
21 LB. TENSILE STRENGTH
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12+
S-26324 1" x 60 yds. Green 4.6 48 $5.75 $5.50 $5.25 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
SIZE 2.5 cm x 55 M1" x 60 yds.
THICKNESS117 Microns4.6 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 09:30:17 AM; CNWEB5