Natural Cylinder Spray Bottles - 8 oz

Refillable, fine mist sprayers for chemicals and cleaners.
  • Use in pharmaceuticals and laboratories.
  • Translucent HDPE spray bottles with fingertip mister.
  • FDA compliant bottles.
  • Clear overcaps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OUTPUT
(mL)
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26314 8 oz. 0.25 24/410 24 $1.56 $1.46  ADD
DIMENSIONS:
  • Tube (Length): 6 1/8"
PACKAGING:
  • Caps screwed onto bottles.
MATERIAL:
  • Clear Overcap & Sprayer Cap: Polypropylene
  • Liner: Polyethylene foam
COMPATIBILITY:
  • Perform compatibility test before using.
    • Not Recommended:
      • Acetones
      • Acids, Solvents
      • Chlorinated compounds
      • Lacquers
      • Methyl compounds
      • Thinners
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Max Viscosity: Liquids up to 10 - 12 cps
  • Sprayer & Bottle: BPA free
SPECIFICATIONSMETRICIMPERIAL
SIZE237 mL8 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 09:27:37 PM; CNWEB23