Rubbermaid® Safti-Grip® Anti-Slip Bath Mat

Keep guests safe in the shower or tub.
  • Textured surface prevents slipping.
  • Suction cup bottom keeps mat firmly in place.
  • Commercial grade. Mildew resistant and latex free.
  • Machine washable.
MODEL
NO.
DESCRIPTION SIZE
L x W
QTY./
CASE
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-26309 Bath Mat 23 x 14" 12 $19 $18 $16  ADD
MATERIAL:
  • Rubber
MODEL NUMBER:
  • Rubbermaid®: 1982724
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W58 x 36 cm23 x 14"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 03:56:36 AM; CNWEB23