3M R3229B Repulpable Double-Sided Splicing Tape - 34" x 60 yds

Make permanent, overlapped splices on newsprint.
  • Tape will not contaminate paper mill waste systems.
  • Resists heat up to 204ºC (400°F).
  • Double-sided. Sticks to coated and uncoated papers.
  • Blue high-tack adhesive, tissue backing, easy release silicone-treated kraft paper.
  • Meets or exceeds TAPPI UM-213, Procedure A.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12+
S-26305 3/4" x 60 yds. 6.2 48 $28.25 $27.25 $26.00  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/2"
SHELF LIFE:
  • 18 months from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS157 Microns6.2 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/13/2026 06:10:14 PM; CNWEB26