Kraft Recyclable Paper Mailers #7 - Expansion, 15 x 19 x 3"

Eco-friendly mailers for shipping apparel, linens and pet supplies.
  • 3" side gussets for bulky items.
  • Durable kraft paper construction. Non-padded.
  • Lightweight, saves on shipping.
  • Dispose with other paper products in recycle bin.
  • Self-seal adhesive strip secures bag instantly.
  • Pull-tab tear strip for easy opening.
MODEL
NO.
OUTSIDE
W x L x D
INSIDE
W x L x D
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-26299 15193" 15193" 7 200 26 $105 $100 $96 $92  ADD
SHELF LIFE: 
  • 1 year from date of production. 
MATERIAL: 
  • Recycled Content: 100% Virgin Paper
RECYCLING: 
  • Fully curbside recyclable in standard paper stream. 
    • Recycling facilities for this product may not exist in all areas.
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L x D38 x 48 x 8 cm15 x 19 x 3"
INSIDE W x L x D38 x 48 x 8 cm15 x 19 x 3"
WEIGHT/CASE12 kg26 lbs
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:34:25 AM; CNWEB25