Kraft Recyclable Paper Mailers #6 - Flat, 14 x 16"

Eco-friendly mailers for shipping apparel, linens and pet supplies.
  • Double-wall 40 lb. kraft paper construction. Non-padded.
  • Lightweight, saves on shipping.
  • Dispose with other paper products in recycle bin.
  • Self-seal adhesive strip secures bag instantly.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-26297 14 x 16" 13 x 16" 6 350 34 $169 $162 $155 $148  ADD
SHELF LIFE: 
  • 1 year from date of production. 
MATERIAL: 
  • Recycled Content: 100% Virgin Paper
RECYCLING: 
  • Fully curbside recyclable in standard paper stream. 
    • Recycling facilities for this product may not exist in all areas.
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L33 x 41 cm13 x 16"
INSIDE W x L36 x 41 cm14 x 16"
WEIGHT/CASE10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 05:44:29 PM; CNWEB3