Kraft Recyclable Paper Mailers #2 - Flat, 12 x 9"

Eco-friendly mailers for shipping apparel, linens and pet supplies.
  • Double-wall 40 lb. kraft paper construction. Non-padded.
  • Lightweight, saves on shipping.
  • Dispose with other paper products in recycle bin.
  • Self-seal adhesive strip secures bag instantly.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-26296 12 x 9" 11 x 9" 2 400 21 $126 $120 $115 $109  ADD
Long-side opening.

SHELF LIFE: 
  • 1 year from date of production. 
MATERIAL: 
  • Recycled Content: 100% Virgin Paper
RECYCLING: 
  • Fully curbside recyclable in standard paper stream. 
    • Recycling facilities for this product may not exist in all areas.
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L30 x 23 cm12 x 9"
INSIDE W x L28 x 23 cm11 x 9"
WEIGHT/CASE10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:34:41 AM; CNWEB26