Glass Graduated Cylinders - 100 mL

Precisely measure and pour liquids in labs and test facilities.
  • Strong, crystal clear borosilicate glass. Autoclavable.
  • Borosilicate Glass - Withstands repeated sterilizations, temps up to 950°F, harsh chemicals and thermal shock from sudden temperature changes.
  • Hexagonal base for stability.
  • Polyethylene bumper protects against breakage.
  • Class A graduations for accurate measurement.
MEETS ASTM E1272
MODEL
NO.
SIZE GRADUATION
INCREMENTS
OPENING
DIAMETER
HEIGHT PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10+
S-26277 100 mL 1 mL 32 mm 245 mm $26 $25  ADD
FEATURES:
  • Measuring Tolerance: 0.5 mL
MATERIAL:
  • Borosilicate 3.3 glass
TEMPERATURE:
  • Heat Tolerance: 
    • Strain Point: 515° C (959° F)
    • Annealing Point: 565° C (1049° F)
    • Softening Point: 820° C (1508° F)
USAGE:
  • Bumper must be removed to autoclave.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 12:58:46 PM; CNWEB3