Braided Expandable Cable Sleeve - 34", Green

Bundle, protect and conceal cords and cables.
  • Color code short runs of AV cables.
  • Temperature range -40° to 150°C (-40° to 302°F).
  • Braided PET. Allows heat and moisture to dissipate.
  • Stretches to fit over cords, then tightens for a snug fit.
  • Cut to size with scissors or Bench Mount Hot Knife.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
DIAMETER x L
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-26186G Braided Expandable 3/4" x 50' $49 $47 $44  ADD
DIMENSIONS: 
  • Width (Expanded): 1 1/2"
THICKNESS: 
  • 0.6 mm
MATERIAL: 
  • PET Monofilament 
TEMPERATURE: 
  • Performance: -40° to 150° C (-40° to 302° F) 
SPECIFICATIONS: 
  • Flammability: V-2
FEATURES: 
  • UV resistant 
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAMETER x L19 mm x 15 M3/4" x 50'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 01:27:55 PM; CNWEB3