Split Loom Tubing - 3⁄4"

Stop chipmunks from chewing outdoor cords.
  • Recommended for automotive, construction and industrial applications.
  • Rigid polypropylene for the outdoors. Impact and abrasion resistant.
  • Split along length for easy cord installation.
  • Cut to desired length.
MODEL
NO.
DESCRIPTION SIZE
DIAMETER x L
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-26183 Split Loom 3/4" x 100' $67 $63 $58  ADD
DIMENSIONS: 
  • Diameter: 
    • Outside (Actual): 3/4" 
    • Inside: 0.6" 
TEMPERATURE: 
  • Operating: 0° - 80° C (32° - 176° F) 
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAMETER x L19 mm x 30 M3/4" x 100'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 11:01:31 AM; CNWEB5