Spiral Wrap Cable Sleeve - 34", Black

Bundle, protect and conceal cords and cables.
  • Endless cord breakout points for data and call centers.
  • Durable polyethylene is flexible and reusable.
  • Cut to size with scissors.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
DIAMETER x L
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-26172BL Spiral Wrap 3/4" x 100' $60 $57 $54  ADD
DIMENSIONS: 
  • Diameter (Actual): 0.77"
  • Max Bundle Diameter: 2"
THICKNESS: 
  • 1.2 mm
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAMETER x L19 mm x 30 M3/4" x 100'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/13/2026 01:49:01 PM; CNWEB23