Spiral Wrap Cable Sleeve - 12", Natural

Bundle, protect and conceal cords and cables.
  • Endless cord breakout points for data and call centers.
  • Durable polyethylene is flexible and reusable.
  • Cut to size with scissors.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
DIAMETER x L
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-26171NAT Spiral Wrap 1/2" x 100' $36 $34 $31  ADD
DIMENSIONS: 
  • Diameter (Actual): 0.45"
  • Max Bundle Diameter: 1 1/4"
THICKNESS: 
  • 0.85 mm
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAMETER x L13 mm x 30 M1/2" x 100'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 01:01:47 PM; CNWEB25