Screw Mount Cable Clips - 1⁄2", Black

Secure and route cables throughout your facility.
  • UL Listed 6.6 nylon. Non-conductive and non-corrosive.
  • Secure with screw, nail, bolt or rivet.
  • Mounting hardware not included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W
MAX. CORD
DIAMETER
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-26169BL 1 x 1/2" 1/2" 100 $17 $15 $14  ADD
TEMPERATURE: 
  • Performance: -40° to 85° C (-40° to 185° F) 
SPECIFICATIONS: 
  • UL Flame Rating: 94 V-2
  • Not Plenum Rated.
PACKAGING: 
  • Packed in a bag. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W2.5 x 1 cm1 x 1/2"
MAX. CORD DIAMETER1 cm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 05:02:48 AM; CNWEB26