Braided Split Cable Sleeve - 2"

Bundle, protect and conceal cords and cables.
  • Conceal long runs of network cables.
  • Temperature range -40° to 150°C (-40° to 302°F).
  • Braided PET. Allows heat and moisture to dissipate.
  • Split along length for easy cord installation and access.
  • Semi-rigid, self-closing design.
  • Cut to size with scissors or Bench Mount Hot Knife.
MODEL
NO.
DESCRIPTION SIZE
DIAMETER x L
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-26168 Braided Split 2" x 50' $205 $198 $191  ADD
DIMENSIONS: 
  • Diameter in the chart is rolled up. 
THICKNESS: 
  • 0.6 mm
MATERIAL: 
  • PET Multifilament/Monofilament 
SPECIFICATIONS: 
  • UL 1441 Certified
  • Flammability: V-2
  • Overlap: 50%
FEATURES: 
  • UV resistant 
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAMETER x L51 mm x 15 M2" x 50'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 11:13:14 AM; CNWEB3