Teknor Apex Zero-G® Pro Garden Hose - 50'

50% lighter than vinyl hoses. Recommended for professional contractors and landscapers.
  • Hi-vis green with more powerful water pressure.
  • Woven fiber jacket resists punctures and snags. Kink-proof design.
  • Crush-proof aluminum coupling.
MODEL
NO.
DESCRIPTION LENGTH INNER
DIAM.
PSI
RATING
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26122 Zero-G® Pro 50' 3/4" 650 6 $109 $102 $96  ADD
DIMENSIONS:
  • Fitting: 3/4"
FEATURES:
  • Commercial grade
USAGE:
  • Not for hot water.
  • Drinking water safe.
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 M50'
INNER DIAM.2 cm3/4"
PSI RATING4,482 kPa650 PSI
WEIGHT3 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 06:52:24 PM; CNWEB23