Teknor Apex Zero-G® Garden Hose - 100'

50% lighter than vinyl hoses. Recommended for professional contractors and landscapers.
  • Woven fiber jacket resists punctures and snags. Kink-proof design.
  • Crush-proof aluminum coupling.
MODEL
NO.
DESCRIPTION LENGTH INNER
DIAM.
PSI
RATING
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26121 Zero-G® 100' 5/8" 600 10 $144 $137 $129  ADD
DIMENSIONS:
  • Fitting: 5/8"
FEATURES:
  • Commercial grade
USAGE:
  • Not for hot water.
  • Drinking water safe.
SPECIFICATIONSMETRICIMPERIAL
LENGTH30 M100'
INNER DIAM.16 mm5/8"
PSI RATING4,137 kPa600 PSI
WEIGHT5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 10:12:00 AM; CNWEB3